features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Series | DQC H-Series |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 1.5 in, 36.6 mm |
| Interchange | ISO-B Industrial Interchange |
| Size | 3/4 in |
| Body Size | 3/4 in |
| Component | Nipple |
| Body Material | 316 Stainless Steel |
| Hex Size | 1 3/8 in |
| Pipe Thread | NPT / NPTF |
| Thread Size | 3/4-14 |
| Thread | Female NPTF |
| Length | 2.44 in, 61.2 mm |
| Connection | Female Pipe Thread |
| Coupling Configuration | Standard |
| Burst Pressure | 21500 PSI, 1450 bar |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Material | 316 Stainless Steel |
| Weight | 0.45 LB |
-
Prop 65


