- 3/4 in Body Size
- Steel Material
- 3/4-14 Thread Size
- Female NPTF Thread
- 1.50 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Operating Pressure [Max] | 4000 psi, 275 bar |
| Pipe Thread | NPT / NPTF |
| Series | H Series |
| Interchange | ISO-B Industrial Interchange |
| Length | 2.44 in, 61.2 mm |
| Material | Steel |
| O.D. [Max] | 1.50 in, 36.6 mm |
| Burst Pressure | 16500 psi, 450 bar |
| Temperature Range [Max] | 250 °F |
| Connection | Female Pipe Thread |
| Thread | Female NPTF |
| Size | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Thread Size | 3/4-14 |
| Hex Size | 1 3/8 in |
| Body Size | 3/4 in |
| Weight | 0.44 LB |
-
Prop 65


