- 3/4" Body Size Nipple w/ 1 1/16-12 Female ORB
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Connection Type | Female ORB |
| Connection Size | 1 1/16 |
| Body Size | 3/4 in |
| Body Material | Steel |
| Series | H Series |
| Operating Pressure [Max] | 4500 psi |
| Component | Nipple |
| Weight | 0.44 LB |
-
Prop 65


