features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
compliances
- 0
| Material | Brass |
| Thread Size | 1-11 |
| Pipe Thread | BSPP |
| Body Size | 1 in |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Interchange | ISO-B Industrial Interchange |
| Body Material | Brass |
| Thread | Female BSPP |
| Series | DQC H-Series |
| Coupling Configuration | Standard |
| Size | 1 in |
| Burst Pressure | 8500 PSI, 600 bar |
| Length | 2.87 in, 72.9 mm |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Component | Nipple |
| Hex Size | 1 5/8 in |
| Included | H-Series ISO-B Repair Kit |
| O.D. [Max] | 1.79 in, 45.5 mm |
| Weight | 0.76 LB |
-
Prop 65


