- 1" Body Size Nipple w/ 1" Female NPTF
- Brass
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Burst Pressure | 8500 PSI, 600 bar |
| Hex Size | 1 5/8 in |
| Pipe Thread | NPT / NPTF |
| Component | Nipple |
| Connection Type | Female NPTF |
| Series | DQC H-Series |
| Interchange | ISO-B Industrial Interchange |
| Thread | Female NPTF |
| Length | 2.87 in, 72.9 mm |
| Connection | Female Pipe Thread |
| Material | Brass |
| Connection Size | 1 |
| Thread Size | 1-11 1/2 |
| Body Size | 1 in |
| Body Material | Brass |
| Included | H-Series ISO-B Repair Kit |
| O.D. [Max] | 1.79 in, 45.5 mm |
| Size | 1 in |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Temperature Range [Min] | -40 °F |
| Weight | 0.76 LB |
-
Prop 65


