- 1" Body Size Nipple w/ 1" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Body Size | 1 in |
| Operating Pressure [Max] | 4,000.0 psi |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Connection Size | 1 |
| Component | Nipple |
| Weight | 0.76 LB |
-
Prop 65


