- 1 in Body Size
- Steel Material
- 1-11 1/2 Thread Size
- Female NPTF Thread
- 1.79 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| O.D. [Max] | 1.79 in, 45.5 mm |
| Interchange | ISO-B Industrial Interchange |
| Operating Pressure [Max] | 4000 psi, 275 bar |
| Thread | Female NPTF |
| Size | 1 in |
| Connection | Female Pipe Thread |
| Hex Size | 1 5/8 in |
| Thread Size | 1-11 1/2 |
| Temperature Range [Max] | 250 °F |
| Length | 2.87 in, 72.9 mm |
| Material | Steel |
| Series | H Series |
| Pipe Thread | NPT / NPTF |
| Burst Pressure | 16000 psi, 1100 bar |
| Temperature Range [Min] | -40 °F |
| Body Size | 1 in |
| Weight | 0.512 LB |
-
Prop 65


