- Cast Brass Material
| Material | Cast Brass |
| Female Thread | NPSH |
| Male Thread | NST (NH) |
| Male Thread Size | 2 1/2 in |
| Connection Type | Female/Male |
| Type | Female Thread x Male Thread |
| Body Material | Brass |
| Female Thread Size | 2 in |
| Lug | Pin Lug |
| Accessory Type | Hydrant Adapter |
| Weight | 1.74 LB |
-
Prop 65


