- Cast Brass Material
options
- Other styles and sizes are also available
| Female Thread | NST (NH) |
| Body Material | Brass |
| Connection Type | Female/Male |
| Material | Cast Brass |
| Accessory Type | Hydrant Adapter |
| Male Thread Size | 2 in |
| Type | Female Thread x Male Thread |
| Lug | Pin Lug |
| Male Thread | NPT |
| Female Thread Size | 2 1/2 in |
| Weight | 0.93 LB |
-
Prop 65


