- Brass Material
features
- Pin lugs allow for easy connection using standard spanner and hydrant wrenchesSupplied with Buna-N washer in the threaded end
| Type | Cam & Groove x Thread |
| Female Thread Size | 2 1/2 in NST (NH) |
| Female Thread | NST (NH) |
| Accessory Type | Hydrant Adapter |
| Seal | Nitrile Rubber |
| Male Thread Size | 2 1/2 in |
| Body Material | Brass |
| Connection Type | Female/Male |
| Material | Brass |
| Adapter Size | 2 1/2 in |
| Weight | 1.93 LB |
-
Prop 65


