- Reducer Hex Bushing Type
- 150# Iron Material
- 1 in Male Thread Size
- 1/4 in Female Thread Size
| Fitting Type | Bushing |
| End Size | 1/4 NPT(f), 1 NPT(m) |
| Fitting Angle | Straight |
| Female Thread Size | 1/4 in |
| Shape | Bushing |
| End Types | NPT |
| Material | 150# Iron |
| Male Thread | NPT |
| End Type | Female x Male |
| No. of Ends | 2 |
| Female Thread | NPT |
| Male Thread Size | 1 in |
| Weight | 0.2 LB |
-
Prop 65


