Dixon Valve & Coupling
HB1075FS
3000# Forged Steel NPT Threaded Reducer Hex Bushing
Item #103726326
-
Prop 65
- Reducer Hex Bushing Type
- 3000# Forged Steel Material
- 1 in Male Thread Size
- 3/4 in Female Thread Size
| End Size | 3/4 NPT(f), 1 NPT(m) |
| End Type | Female x Male |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Male Thread | NPT |
| Material | 3000# Forged Steel |
| Male Thread Size | 1 in |
| Female Thread | NPT |
| Fitting Type | Bushing |
| End Types | NPT |
| Female Thread Size | 3/4 in |
| Shape | Bushing |
| Weight | 0.17 LB |
-
Prop 65

