Dixon Valve & Coupling
HB1512SS
150# 316 Stainless Steel NPT Threaded Reducer Hex Bushing
Item #102110880
-
Prop 65
- Reducer Hex Bushing Type
- 150# 316 Stainless Steel Material
- 1 1/2 in Male Thread Size
- 1-1/4 in Female Thread Size
| End Type | Female x Male |
| Fitting Angle | Straight |
| Female Thread | NPT |
| End Size | 1 1/4 NPT(f), 1 1/2 NPT(m) |
| Male Thread | NPT |
| Male Thread Size | 1 1/2 in |
| End Types | NPT |
| No. of Ends | 2 |
| Female Thread Size | 1-1/4 in |
| Fitting Type | Bushing |
| Material | 150# 316 Stainless Steel |
| Shape | Bushing |
| Weight | 0.28 LB |
-
Prop 65

