Dixon Valve & Coupling
HB2010G
150# Galvanized Iron NPT Threaded Reducer Hex Bushing
Item #101988319
-
Prop 65
- Reducer Hex Bushing Type
- 150# Galvanized Iron Material
- 2 in Male Thread Size
- 1 in Female Thread Size
| Female Thread Size | 1 in |
| End Size | 1 NPT(f), 2 NPT(m) |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Male Thread | NPT |
| Material | 150# Galvanized Iron |
| End Type | Female x Male |
| Male Thread Size | 2 in |
| End Types | NPT |
| Finish | Galvanized |
| Female Thread | NPT |
| Shape | Bushing |
| Fitting Type | Bushing |
| Weight | 0.65 LB |
-
Prop 65

