- Reducer Hex Bushing Type
- 125# Brass Material
- 2 in Male Thread Size
- 1/2 in Female Thread Size
| Male Thread | NPT |
| End Size | 1/2 NPT(f), 2 NPT(m) |
| End Types | NPT |
| Shape | Bushing |
| Fitting Type | Bushing |
| Fitting Angle | Straight |
| End Type | Female x Male |
| Female Thread | NPT |
| Female Thread Size | 1/2 in |
| No. of Ends | 2 |
| Male Thread Size | 2 in |
| Material | 125# Brass |
| Weight | 0.585 LB |
-
Prop 65


