Dixon Valve & Coupling
HB2518G
150# Galvanized Iron NPT Threaded Reducer Hex Bushing
Item #103728088
-
Prop 65
- Reducer Hex Bushing Type
- 150# Galvanized Iron Material
- 1/4 in Male Thread Size
- 1/8 in Female Thread Size
| Male Thread | NPT |
| Shape | Bushing |
| End Types | NPT |
| End Type | Female x Male |
| Fitting Angle | Straight |
| Female Thread Size | 1/8 in |
| Male Thread Size | 1/4 in |
| Fitting Type | Bushing |
| Material | 150# Galvanized Iron |
| Finish | Galvanized |
| End Size | 1/8 NPT(f), 1/4 NPT(m) |
| Female Thread | NPT |
| No. of Ends | 2 |
| Weight | 0.035 LB |
-
Prop 65

