- "King" Combination Nipple
- 3" Hose Shank x 3" Male NPT
- Polypropylene
| Size Designation | 3 in |
| Material | Polypropylene |
| End Type | Hose Shank x Male |
| Male Thread | NPT |
| NPT Thread | 3 in |
| Shape | Nipple |
| Hose Size | 3 in |
| Connection | Male NPT |
| Male Thread Size | 3 in |
| Color | Black |
| Weight | 0.47 LB |
-
Prop 65


