Dixon Valve & Coupling
HB3020FS
3000# Forged Steel NPT Threaded Reducer Hex Bushing
Item #102130329
-
Prop 65
- Reducer Hex Bushing Type
- 3000# Forged Steel Material
- 3 in Male Thread Size
- 2 in Female Thread Size
| Material | 3000# Forged Steel |
| End Types | NPT |
| End Size | 2 NPT(f), 3 NPT(m) |
| No. of Ends | 2 |
| Female Thread | NPT |
| Fitting Type | Bushing |
| Shape | Bushing |
| Female Thread Size | 2 in |
| Male Thread Size | 3 in |
| Male Thread | NPT |
| Fitting Angle | Straight |
| End Type | Female x Male |
| Weight | 2.01 LB |
-
Prop 65

