- King Combination Nipples
- 4" Size
- NPT Thread
- Polypropylene
| Type | Combination Nipples |
| End Type | Hose Shank x Male |
| Thread Type | NPT |
| Color | Black |
| Manufacturer Name | Dixon Valve |
| Connection | Male NPT |
| Size Designation | 4 in |
| Shape | Nipple |
| Material | Polypropylene |
| Connection Type | Hose Shank x NPT Threaded End |
| Male Thread | NPT |
| Male Thread Size | 4 in |
| Hose Size | 4 in |
| Style | King Combination Nipples |
| Weight | 1.26 LB |
-
Prop 65


