Dixon Valve & Coupling
HB4020G
150# Galvanized Iron NPT Threaded Reducer Hex Bushing
Item #101997837
-
Prop 65
- Reducer Hex Bushing Type
- 150# Galvanized Iron Material
- 4 in Male Thread Size
- 2 in Female Thread Size
| Female Thread | NPT |
| End Size | 2 NPT(f), 4 NPT(m) |
| Material | 150# Galvanized Iron |
| Female Thread Size | 2 in |
| Fitting Type | Bushing |
| Shape | Bushing |
| End Types | NPT |
| Male Thread Size | 4 in |
| Male Thread | NPT |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Finish | Galvanized |
| End Type | Female x Male |
| Weight | 2.81 LB |
-
Prop 65

