Dixon Valve & Coupling
HB5038FS
3000# Forged Steel NPT Threaded Reducer Hex Bushing
Item #103688108
-
Prop 65
- Reducer Hex Bushing Type
- 3000# Forged Steel Material
- 1/2 in Male Thread Size
- 3/8 in Female Thread Size
| End Size | 3/8 NPT(f), 1/2 NPT(m) |
| Female Thread Size | 3/8 in |
| End Type | Female x Male |
| No. of Ends | 2 |
| End Types | NPT |
| Male Thread | NPT |
| Male Thread Size | 1/2 in |
| Shape | Bushing |
| Fitting Angle | Straight |
| Fitting Type | Bushing |
| Female Thread | NPT |
| Material | 3000# Forged Steel |
| Weight | 0.157 LB |
-
Prop 65

