- Reducer Hex Bushing Type
- 150# Iron Material
- 5 in Male Thread Size
- 4 in Female Thread Size
| Male Thread Size | 5 in |
| Material | 150# Iron |
| Female Thread Size | 4 in |
| Fitting Type | Bushing |
| Fitting Angle | Straight |
| Male Thread | NPT |
| Female Thread | NPT |
| End Type | Female x Male |
| End Types | NPT |
| End Size | 4 NPT(f), 5 NPT(m) |
| No. of Ends | 2 |
| Shape | Bushing |
| Weight | 4.95 LB |
-
Prop 65


