Dixon Valve & Coupling
HB7538SS
150# 316 Stainless Steel NPT Threaded Reducer Hex Bushing
Item #103728089
-
Prop 65
- Reducer Hex Bushing Type
- 150# 316 Stainless Steel Material
- 3/4 in Male Thread Size
- 3/8 in Female Thread Size
| Fitting Type | Bushing |
| Fitting Angle | Straight |
| Female Thread Size | 3/8 in |
| End Types | NPT |
| Female Thread | NPT |
| Male Thread | NPT |
| Shape | Bushing |
| End Size | 3/8 NPT(f), 3/4 NPT(m) |
| No. of Ends | 2 |
| Material | 150# 316 Stainless Steel |
| Male Thread Size | 3/4 in |
| End Type | Female x Male |
| Weight | 0.14 LB |
-
Prop 65

