- Dixon Smooth ID Center Punch Band Clamps
- 4 1/2" I.D.
- 5/8" Wide
- 201 Stainless Steel
applications
- Recommended for use in applications where conditions are highly corrosive.
features
- Unique dimple design offers excellent sealing strength while maintaining radial compressionHeavy buckle provides optimal holding powerLow profile clamp
| Material | 201 Stainless Steel |
| Inside Dia. | 4.5 in |
| Type | Smooth ID Clamps |
| Thickness | 0.025 in |
| Width | 5/8 in |
| Weight | 0.17 LB |

