- Hydraulic Hose 4-Bolt Clamp
- 2 3/4 in [Min], 2 29/32 in [Max] Hose OD
| Hose I.D. | 2 in |
| Hose O.D. Range | 2 3/4 to 2 29/32 |
| Torque Output | 90 ft lb [Max] |
| Type | Clamp |
| Weight | 4.85 LB |
-
Prop 65
| Hose I.D. | 2 in |
| Hose O.D. Range | 2 3/4 to 2 29/32 |
| Torque Output | 90 ft lb [Max] |
| Type | Clamp |
| Weight | 4.85 LB |
Prop 65