Skip to content Skip to navigation menu
FloMAX High Flow 1" Series Anodized Aluminum Nozzle with Plug

HFN-P3

FloMAX High Flow 1" Series Anodized Aluminum Nozzle with Plug
Item #103945397
  • Anodized Aluminum Material
  • 500 PSI Maximum Operating Pressure
FloMAX High Flow 1" Series Anodized Aluminum Nozzle with Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Anodized Aluminum Material
  • 500 PSI Maximum Operating Pressure

features

  • Nozzle and receiver sets are color coded for quick identification of mating parts Each color nozzle and receiver will only couple with their matching color component providing complete protection against cross contamination.
  • The nozzle/receiver combination has a flow area equivalent to a 1 schedule 80 pipe Nozzle incorporates a ball lock mechanism to ensure smooth and reliable operation
Female Thread Size 1 in
Female Thread NPT
Hex Size 2 in 51 mm
Operating Pressure [Max] 500 PSI
Color Teal
Connector Type Nozzle
Material Anodized Aluminum
Burst Pressure 1500 PSI
Weight 1.28 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison