- Hydrant Gate Valve
- 2 1/2" NST (NH) Inlet Thread
- Female
- 2 1/2" NPSH Outlet Thread
- Male
applications
- The hydrant gate valve is used to throttle the flow from a fire hydrant without damaging the hydrant itself.
| End Type | Female x Male |
| Outlet | 2 1/2 in Male NPSH |
| Inlet Size | 2 1/2 in Female NST (NH) |
| Connection Type | Female/Male |
| Pressure | 175 psi |
| Outlet Type | Male |
| Inlet Type | Female |
| Operating Pressure [Max] | 175 PSI |
| Material | Cast Brass |
| Connection Size | 2 1/2" NST (NH) Female Thread x 2 1/2" NPSH Male Thread |
| No. of Outlets | 1 |
| Type | Gate Valve |
| Weight | 8.19 LB |

