- Hydrant Gate Valve
- 2 1/2" NST (NH) Inlet Thread
- Female
- 2 1/2" NST (NH) Outlet Thread
- Male
applications
- The primary purpose of a single hydrant gate valve is to protect fire hydrants from damage that can occur if they are used for throttling.
| Material | Forged Brass |
| Outlet | 2 1/2 in Male NST (NH) |
| End Type | Female x Male |
| Pressure | 300 psi |
| Connection Type | Female/Male |
| Type | Gate Valve |
| Connection Size | 2 1/2" NST (NH) Female Thread x 2 1/2" NST (NH) Male Thread |
| Operating Pressure [Max] | 300 PSI |
| Inlet Size | 2 1/2 in Female NST (NH) |
| No. of Outlets | 1 |
| Outlet Type | Male |
| Inlet Type | Female |
| Weight | 9.04 LB |
-
Prop 65


