Dixon Valve & Coupling
HN-PLUG
FloMAX Standard-Series Hydraulic Anodized Aluminum Gold Oil Nozzle Plug
Item #103943369
- Anodized Aluminum Material
- Gold
features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
| Material | Anodized Aluminum |
| Color | Gold |
| Connector Type | Plug |
| For Use With | Hydraulic Oil |
| Weight | 0.09 LB |
