Dixon Valve & Coupling
HN
FloMAX Standard-Series Anodized Aluminum Oil Nozzle
Item #103947102
-
Prop 65
- Anodized Aluminum Material
features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Ergonomically engineered pullback and caps
| Color | Gold |
| Female Thread Size | 3/4 in |
| Material | Anodized Aluminum |
| Female Thread | NPT |
| Connector Type | Nozzle |
| For Use With | Hydraulic Oil |
| Weight | 0.44 LB |
-
Prop 65

