- Straight Hex Nipple Type
- 316 Stainless Steel Material
| Thread | NPT |
| Thread Type | NPT |
| Thread Size | 3/8 in |
| End Type | Male x Male |
| Shape | Nipple |
| Material | 316 Stainless Steel |
| Weight | 0.07 LB |
-
Prop 65
| Thread | NPT |
| Thread Type | NPT |
| Thread Size | 3/8 in |
| End Type | Male x Male |
| Shape | Nipple |
| Material | 316 Stainless Steel |
| Weight | 0.07 LB |
Prop 65