Skip to content Skip to navigation menu
HTM Hi Torque Clamp

HP5

HTM Hi Torque Clamp
Item #103528912
HTM Hi Torque Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Withstands more than three times the SAE torque requirements for worm-driven clampsEight screw threads are engaged in the band simultaneously for incredible torquing drive over 90 in lbs sealing pressure and vibration resistance
Band Material Stainless Steel
Band Width 0.625 in
Width 5/8 in
Material 300 Series Half Hard Stainless Steel
Bolt Screw Material Stainless Steel
Type High Torque
Hose O.D. Range 6 1/8 to 9 1/8
Screw Material Stainless 410 Series
Housing Material Stainless Steel
Weight 0.2 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison