Dixon Valve & Coupling
HPBV10-3WAY
Carbon Steel 3-Way High Pressure Full-Bore Ball Valve
Item #113281921
- 1 in Size
- Carbon Steel Material
- Asientos Esfricos De POM (Poliacetal) Seat
features
- L Flow Pattern
| Size | 1 in |
| Temperature Range [Min] | -20 °F |
| Thread | Female NPT x Female NPT x Female NPT |
| Seat | Asientos Esfricos De POM (Poliacetal) |
| Seal | FKM |
| Operating Pressure [Max] | 5145 PSI |
| Material | Carbon Steel |
| Weight | 0.0 LB |
