- 1/2 in Female Thread Size
- Carbon Steel Material
features
- Blow-out proof stem
- Rugged construction
| Temperature Range [Min] | -20 °F |
| Connection | Female NPT |
| Female Thread Size | 1/2 in |
| Female Thread | NPTF |
| End Type | Female x Female |
| Material | Carbon Steel |
| Seat | Asientos Esfricos De POM (Poliacetal) |
| Pressure Range [Max] | 5000 PSI |
| Operating Pressure [Max] | 7350 PSI |
| Seal | FKM, FPM O-Ring |
| Weight | 1.48 LB |

