- 3/4 in Size
- Carbon steel Material
- Asientos Esfricos De POM (Poliacetal) Seat
applications
- Hydraulic fluid
features
- RoHS Compliant
| Size | 3/4 in |
| Operating Pressure [Max] | 6000 PSI |
| Seat | Asientos Esfricos De POM (Poliacetal) |
| Temperature Range [Min] | -20 °F |
| Female Thread | NPTF |
| Material | Carbon Steel |
| Female Thread Size | 3/4 in |
| Seal | Nitrile Rubber O-Rings |
| Weight | 0.0 LB |

