Dixon Valve & Coupling
HPBV38
High Pressure Full-Bore Carbon Steel Ball Valve
Item #101917597
-
Prop 65
- 3/8 in Female Thread Size
- Carbon Steel Material
features
- Blow-out proof stem
- Rugged construction
| Female Thread Size | 3/8 in |
| End Type | Female x Female |
| Connection | Female NPT |
| Operating Pressure [Max] | 7350 PSI |
| Female Thread | NPTF |
| Pressure Range [Max] | 5000 PSI |
| Temperature Range [Min] | -20 °F |
| Material | Carbon Steel |
| Seal | FKM, FPM O-Ring |
| Seat | POM Ball |
| Weight | 1.16 LB |
-
Prop 65

