Dixon Valve & Coupling
HPSG
Anti-Fatigue Pressure Washdown Gun Female x Female End Type Spray Gun
Item #101931649
- Spray Gun
features
- Anti-fatigue pressure compensating design
- 3/8 female inlet
- 1/4 female outlet
| Type | Washdown Gun |
| Operating Pressure [Max] | 5075 PSI |
| End Type | Female x Female |
| Flow [Max] | 12 gpm |
| Temperature Range [Max] | 300 °F |
| Weight | 1.25 LB |
