- Spray Gun
features
- Heavy duty anti-fatigue design3/8 female inlet1/4 female outlet
| Temperature Range [Max] | 300 °F |
| End Type | Female x Female |
| Operating Pressure [Max] | 5000 PSI |
| Flow [Max] | 8 gpm |
| Type | Washdown Gun |
| Weight | 1.2 LB |
| Temperature Range [Max] | 300 °F |
| End Type | Female x Female |
| Operating Pressure [Max] | 5000 PSI |
| Flow [Max] | 8 gpm |
| Type | Washdown Gun |
| Weight | 1.2 LB |