Dixon Valve & Coupling
HR-C
FloMAX Standard-Series Anodized Aluminum Oil Receiver
Item #102181895
-
Prop 65
- Anodized Aluminum Material
features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
- Ergonomically engineered pullback and caps
| Male Thread Size | 3/4 in |
| Color | Gold |
| Connector Type | Receiver |
| Male Thread | NPT |
| Material | Anodized Aluminum |
| For Use With | Hydraulic Oil |
| Weight | 0.47 LB |
-
Prop 65

