- Saddle Hose Rack
- 1 1/2" - 2 1/2" Hose Size
- Synthetic 200 FT
- Single Jacket 150 FT
- Double Jacket 100 FT Capacity
applications
- Saddle racks provide compact and economical hose storage for all types of hose.
features
- Curved saddle design avoids sharp bends in the hose to prolong hose life
| Hose Size | 1 1/2 to 2 1/2 in |
| Height | 10 in |
| Hose Size Range | 1 1/2" - 2 1/2" |
| Capacity | Rack Hose: 200 ft, Single Jacket: 150 ft, Double Jacket: 100 ft |
| Width | 16 in |
| Material | Steel |
| Length | 16 in |
| Weight | 7.42 LB |
-
Prop 65


