Dixon Valve & Coupling
HS150AL
MannTek 1 1/2 in Size Aluminum Male x Female NPT Hose Swivel
Item #105277221
-
Prop 65
- 1 1/2 in Size
- Aluminum Material
features
- Allows the hose to relax to it's natural rest position while allowing freedom of movement without adding torque stress at the point of connection
- Simple design low maintenance
| Type | Swivel/Breakaway |
| Material | Aluminum |
| Thread | NPT |
| Operating Pressure [Max] | 150 PSI |
| Seal | FKM |
| Size | 1 1/2 in |
| Temperature Range [Max] | 300 °F |
| Weight | 0.97 LB |
-
Prop 65

