Dixon Valve & Coupling
HS200SS
MannTek 2 in Size 316 Stainless Steel Male x Female NPT Hose Swivel
Item #104517241
-
Prop 65
- 2 in Size
- 316 Stainless Steel Material
features
- Allows the hose to relax to it's natural rest position while allowing freedom of movement without adding torque stress at the point of connection
- Simple design low maintenance
| Material | 316 Stainless Steel |
| Temperature Range [Max] | 300 °F |
| Operating Pressure [Max] | 150 PSI |
| Seal | FKM |
| Type | Swivel/Breakaway |
| Size | 2 in |
| Thread | NPT |
| Weight | 1.64 LB |
-
Prop 65

