- 11 5/8" - 14 1/2" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
| Hose O.D. Range | 11 5/8 to 14 1/2 |
| Band Width | 0.5625 in |
| Band Material | Stainless 300 Series |
| Screw Material | Zinc Plated |
| Bolt Screw Material | Steel |
| Component Material | Zinc-Plated Steel Screw |
| Width | 9/16 in |
| Housing Material | Stainless 300 Series |
| Style | Style HS |
| Material | SAE 300 Series Stainless Steel |
| Type | Style HSS & Style HS |
| Weight | 0.2 LB |
-
Prop 65


