- 17 1/8" - 20" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
| Band Width | 0.5625 in |
| Type | Style HSS & Style HS |
| Width | 9/16 in |
| Component Material | Zinc-Plated Steel Screw |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 17 1/8 to 20 |
| Housing Material | Stainless 300 Series |
| Bolt Screw Material | Steel |
| Band Material | Stainless 300 Series |
| Material | SAE 300 Series Stainless Steel |
| Style | Style HS |
| Weight | 0.26 LB |
-
Prop 65


