- 3 5/16" - 4 1/4" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
features
- Combination 5/16" hexagon and screwdriver slotted screw
| Screw Material | Zinc Plated |
| Width | 1/2 in |
| Bolt Screw Material | Steel |
| Style | Style HS |
| Component Material | Zinc-Plated Steel Screw |
| Band Material | Stainless 300 Series |
| Housing Material | Stainless 300 Series |
| Type | Style HSS & Style HS |
| Material | SAE 300 Series Stainless Steel |
| Hose O.D. Range | 3 5/16 to 4 1/4 |
| Band Width | 0.5 in |
| Weight | 0.07 LB |
-
Prop 65


