Skip to content Skip to navigation menu
Worm Gear Hose Clamp

HS64

Worm Gear Hose Clamp
Item #101892750
  • 3 9/16" - 4 1/2" Diameter Range, 1/2" Band Width
  • Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
Worm Gear Hose Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 9/16" - 4 1/2" Diameter Range, 1/2" Band Width
  • Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw

features

  • Combination 5/16" hexagon and screwdriver slotted screw
Hose O.D. Range 3 9/16 to 4 1/2
Housing Material Stainless 300 Series
Style Style HS
Component Material Zinc-Plated Steel Screw
Type Style HSS & Style HS
Material SAE 300 Series Stainless Steel
Bolt Screw Material Steel
Screw Material Zinc Plated
Width 9/16 in
Band Width 0.5 in
Band Material Stainless 300 Series
Weight 0.09 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison