- 1/2" - 29/32" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
description
- Combination 5/16" hexagon and screwdriver slotted screw
| Type | Style HSS & Style HS |
| Housing Material | Stainless 300 Series |
| Width | 1/2 in |
| Band Width | 0.5 in |
| Screw Material | Zinc Plated |
| Band Material | Stainless 300 Series |
| Bolt Screw Material | Steel |
| Material | SAE 300 Series Stainless Steel |
| Component Material | Zinc-Plated Steel Screw |
| Hose O.D. Range | 1/2 to 29/32 |
| Style | Style HS |
| Weight | 0.042 LB |

