- 3 5/8" - 6 1/2" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- All stainless construction 5/16" hexagon and screwdriver slotted screw
| Component Material | Stainless Steel screw |
| Type | Style HSS & Style HS |
| Bolt Screw Material | Stainless Steel |
| Housing Material | Stainless 300 Series |
| Width | 9/16 in |
| Band Width | 0.5 in |
| Style | Style HSS |
| Hose O.D. Range | 3 5/8 to 6 1/2 |
| Band Material | Stainless 300 Series |
| Material | SAE 300 Series Stainless Steel |
| Screw Material | Stainless 410 Series |
| Weight | 0.11 LB |
-
Prop 65


