Skip to content Skip to navigation menu
Dixon Valve & CouplingHST16T

HST16T

Steel & Polypropylene Standard Series Pipe & Tube Clamp
Item #106416336
  • 1 in Size
  • Steel & Polypropylene Material
Dixon Valve & CouplingHST16T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Size
  • Steel & Polypropylene Material

applications

  • Used with standard hydraulics general pipe construction electric cables etc.Recommended for systems with less than 1500 PSI without dynamic loads

features

  • Clamps are welded in place to secure the pipe or tubingPolypropylene cushions reduce wear due to vibrationIncludes clamp with weld plate cover plate amp bolts
Length 2.17 in
Width 1.18 in
Size 1 in
Material Steel, Polypropylene
Height 1.61 in
Weight 0.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison