- T-Bolt Hose Clamp
- 300 Series Stainless Steel
- 11.766 to 12.062 Hose O.D. Range
- 7/8" Band Width
| Type | Heavy Duty T-Bolt Clamp |
| Thickness Specification | 0.0400 in |
| Hose O.D. Range | 11.766 to 12.062 |
| Material | 300 Series Stainless Steel |
| Bolt/Screw Material | Stainless Steel 300 |
| Torque | 180 in lb |
| Weight | 0.26 LB |
-
Prop 65


